- 20 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black
features
- Replacement parts for PPS series 08 compressed air fittings
- Has a Canadian Registration Number (CRN)
| Compatible Fluids | Air |
| Color | Black |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679959425 |

