Skip to content Skip to navigation menu
Aluminum 25 mm S08 Compression Nut

08.762

Aluminum 25 mm S08 Compression Nut
Item #115070560
  • 25 mm Compatible Pipe Outer Diameter
  • Aluminum Housing Material
  • Black
Aluminum 25 mm S08 Compression Nut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Compatible Pipe Outer Diameter
  • Aluminum Housing Material
  • Black

features

  • Replacement parts for PPS series 08 compressed air fittings
  • Has a Canadian Registration Number (CRN)
Compatible Fluids Air
Color Black
Housing Material Aluminum
Weight 0.0 LB
EAN or UPC 774679959432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison