Skip to content Skip to navigation menu
20 mm S08 Double Lobe Seal

08.771

20 mm S08 Double Lobe Seal
Item #116514624
  • 20 mm Compatible Pipe Outer Diameter
  • Blue
20 mm S08 Double Lobe Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Compatible Pipe Outer Diameter
  • Blue

description

  • Lubricated double lobe PTFE coated blue seal.
  • Perfectly leak tight even under the hardest conditions.

features

  • Replacement parts for PPS series 08 compressed air fittings
  • Has a Canadian Registration Number (CRN)
Color Blue
Compatible Fluids Air, Neutral and Inert Gases
Weight 0.0 LB
EAN or UPC 774679959500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison