Skip to content Skip to navigation menu
50 mm S08 Double Lobe Seal

08.775

50 mm S08 Double Lobe Seal
Item #116514630
  • 50 mm Compatible Pipe Outer Diameter
  • Blue
50 mm S08 Double Lobe Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Compatible Pipe Outer Diameter
  • Blue

description

  • Lubricated double lobe PTFE coated blue seal.
  • Perfectly leak tight even under the hardest conditions.

features

  • Replacement parts for PPS series 08 compressed air fittings
  • Has a Canadian Registration Number (CRN)
Compatible Fluids Air, Neutral and Inert Gases
Color Blue
Weight 0.0 LB
EAN or UPC 774679959548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison