- Stainless Steel Hose Outer Jacket Material
- 2 ft Length
description
- Flexible and grooved, designed to reduce vibration and heat produced by the compressor.
- Complies with ISO 10380 standards.
features
- Air inlet connection: 1-1/4 (M) NPT
- Maximum inlet pressure at 21°C: 600 PSI
- Operating temperature: -40 to 250°C
- Maximum misalignment: 2.55 in (2 in)
- Stainless steel hose and braid
- Steel fittings
| Outlet Thread Gender | Male |
| Working Length | 2 ft |
| Inlet Pressure [Max] | 600 psi |
| Inlet Thread Gender | Male |
| Outlet Size | 1-1/4 in |
| Inlet Size | 1 1/4 in |
| Outlet Quantity | 1 |
| Outlet Connection | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 774679079369 |

