- Stainless Steel Hose Outer Jacket Material
- 2 ft Length
description
- Flexible and grooved, designed to reduce vibration and heat produced by the compressor.
- Complies with ISO 10380 standards.
features
- Air inlet connection: 2-1/2 (M) NPT
- Operating temperature: -40 to 250°C
- Stainless steel hose and braid
- Steel fittings
| Inlet Thread Gender | Male |
| Inlet Size | 2 1/2 in |
| Working Length | 2 ft |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Outlet Thread Gender | Male |
| Outlet Size | 2 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679097059 |

