- Aluminum Housing Material
description
- PPS fittings with compact connection have been developed particularly for pipe connection in the compressor room.
- Connecting one to another for any configuration needed.
- Space savers.
- Ideal layout of piping system for compressor rooms.
- Ideal for connecting to an existing compressor, dryer or network, using the universal ANSI flange.
features
- PPS model
- For 160 mm O.D. fittings with ASME - DIN universal flange
- Has a Canadian Registration Number (CRN)
- Body: 100% Aluminum, EN AB 46100
- Seal: NBR
- Maximum Working Pressure: 191 PSI (13 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80 °C
| Compatible Fluids | Air, Neutral and Inert Gases |
| Inlet Size | 6 in |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679116651 |

