- 100 mm Compatible Pipe Outer Diameter
- Green
description
- High resistance to chemicals.
- Mainly used in the compressor room.
features
- Seal for PPS Compact Connection series 08 v-clamp or ASME - DIN universal flanged
- Has a Canadian Registration Number (CRN)
| Inlet Size | 4 in |
| Compatible Fluids | Air |
| Color | Green |
| Weight | 0.0 LB |
| EAN or UPC | 774679107406 |

