- 80 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
description
- Ideal for isolating parts of the compressed air piping system.
features
- PPS model
- With Canadian Registration Number
- Aluminum compression fitting
- For ASME - DIN universal collar or flange with 80 mm O.D. S08 pipe.
| Connection Type 2 | Compression Fitting |
| Actuation Type | Hand |
| Housing Material | Aluminum |
| Compatible Fluids | Air |
| Lockable | No |
| Inlet Size | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679115166 |

