- 2 Ways
- Pilot Operation Type
description
- Pilot valve not included.
features
- PPS model
- For ASME - DIN universal collar or flange with 100 mm O.D. S08 pipe
- Rest position: normally closed
- Aluminum valve
| Housing Material | Aluminum |
| Operation Type | Pilot |
| Actuation Type | Pneumatic |
| Inlet Thread Gender | Female |
| No. of Ways | 2 |
| No. of Positions | 2 |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 200 psi |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679101770 |

