- 1 in Inlet Size
- Aluminum Housing Material
features
- PPS model
- Has a Canadian Registration Number (CRN)
- Body: 100% Aluminum, EN AB 46100
- Maximum Working Pressure: 232 PSI (16 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Compatible Fluids | Air, Neutral and Inert Gases |
| Color | Black |
| Inlet Thread Gender | Male |
| Inlet Size | 1 in |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679101824 |

