- Brass Housing Material
- 1/4 in Inlet Size
description
- Designed to protect compressor reservoirs and other unheated pressure containers from over-pressurization, by evacuating air when maximum pressure is reached.
- The pressure is preset at the factory to an unchangeable pressure setting, in which case the safety valve releases the air in the system into the atmosphere.
- Superior, corrosion-resistant quality.
- Optimum air exhaust rate.
- High air flow rate.
- Canadian registration number: OG-06391.2
- Valve manufactured in accordance with the safety valve standards of the National Board of Boiler and Pressure Vessel Inspectors, section ASME VIII.
features
- ASME VIII
- With Canadian Registration Number
- Maximum airflow: 112 SCFM
- Operating temperature: -40 to 177°C
- Brass valve and guide
- Stainless steel ring and spring
| Air Flow [Max] | 112 SCFM |
| Inlet Thread Gender | Male |
| Regulated Pressure [Max] | 125 psi |
| Exhaust | Yes |
| Compatible Fluids | Air |
| Housing Material | Brass |
| Temperature [Max] | 177 °F |
| Inlet Size | 1/4 in |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 774679061708 |

