- Stainless Steel 303 Housing Material
- 1/4 in Inlet Size
description
- Designed to protect compressor tanks and other unheated pressure containers from over-pressurization in corrosive environments, by evacuating air when maximum pressure is reached.
- Made from stainless steel, it is ideal for use in corrosive environments.
- Pressure is preset at the factory to a pressure setting that cannot be changed, in which case the safety valve releases the system's air into the atmosphere.
- Superior, corrosion-resistant quality.
- Optimum air exhaust rate.
- High air flow rate.
- Canadian registration number: OG-06391.2
- Valve manufactured in accordance with the safety valve standards of the National Board of Boiler and Pressure Vessel Inspectors, section ASME VIII.
features
- ASME VIII
- With Canadian Registration Number
- Maximum airflow: 112 SCFM
- Operating temperature: -40 to 177°C
- 303 stainless steel body, valve and guide
- 17-7 pH stainless steel spring
| Inlet Size | 1/4 in |
| Air Flow [Max] | 112 SCFM |
| Temperature [Max] | 177 °F |
| Exhaust | Yes |
| Regulated Pressure [Max] | 125 psi |
| Compatible Fluids | Air |
| Housing Material | Stainless Steel 303 |
| Inlet Thread Gender | Male |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679061173 |

