- NPT Inlet Connection Subtype
- 3/4 in Inlet Size
- 3/4 in Outlet Size
description
- Check valves prevent pressurized air from flowing back into the compressor pump when the compressor is not running.
- Screwed directly into the compressed-air reservoir and attached to the compressor discharge line inlet.
- It opens to allow flow in one direction and closes when flow stops or reverses. Economical and reliable.
- Two-piece design.
- Anti-blocking piston.
- Three-port design minimizes restrictions.
features
- For installation between compressor and receiver
- Maximum airflow: 30 SCFM
- Maximum operating pressure: 500 PSI
- Operating temperature: up to 232°C
- Discharge line port: 1/8 (F) NPT
- PTFE piston
- Stainless steel spring
| Outlet Connection | Threaded |
| Inlet Size | 3/4 in |
| Housing Material | Brass |
| Inlet Thread Gender | Female |
| Outlet Size | 3/4 in |
| Outlet Thread Gender | Male |
| Compatible Fluids | Air |
| Air Flow [Max] | 30 SCFM |
| Regulated Pressure [Max] | 500 psi |
| Outlet Quantity | 1 |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 774679061395 |

