- Brass Housing Material
- Gold
description
- Swivel fitting for coiled hose ends to provide maximum directional flexibility.
- Full-flow design in heavy-duty brass.
- Spring bend protector to prevent hose kinking.
features
- For MAXPRO model 1/4 I.D. coiled hose
- 360° rotation
- With spring bend restrictors
| Inlet Thread Gender | Male |
| Color | Gold |
| Inlet Size | 1/4 in |
| Housing Material | Brass |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 200 psi |
| Connection Type 2 | Threaded |
| End B Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679110420 |

