- 3/8 in Inner Diameter
- 10 ft Working Length
- Red
description
- Excellent model for general workshop use.
- Compact and lightweight, it stretches easily and retracts automatically.
- Excellent memory over a wide range of temperatures for a duration
- increased use.
- Excellent resistance to abrasion, impact, flexibility fatigue and ultraviolet rays, chemicals, oils and solvents.
- High resistance to moisture absorption.
- Swivel fittings on both ends for maximum directional flexibility.
- Heavy duty brass full flow swivel fittings on both ends.
- Spring sheath at each connection preventing bending of the hose.
- No presence of silicone.
features
- MAXPRO model
- With swivel fittings and bend restrictors on both ends of the hose
- Maximum length of use: 10 feet vertically or 6.25 feet horizontally
- Maximum inlet pressure at 23°C: 200 PSI
- Air inlet connection: 3/8 (M) NPT
- Operating temperature: -40 to 80°C
- Nylon 12 hose
| Inlet Thread Gender | Male |
| Fluid Temperature [Max] | 80 °F |
| Inner Diameter | 3/8 in |
| Working Length | 10 ft |
| Inlet Size | 3/8 in |
| HOSE COLOR | Red |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 200 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679116217 |

