- 3/8 in Inner Diameter
- 20 ft Working Length
- Blue
description
- Ideal model for air tools, on assembly lines, in machine shops, body repair and paint shops.
- Ester-based polyurethane is ideal for oil-based applications.
- The hose stretches easily and retracts automatically.
- Excellent auto-retractable memory.
- Very high resistance to abrasion and folding
- 25% lighter than rubber hoses.
- Much more elastic and flexible than nylon hoses.
- Reusable nickel plated brass fittings.
- Reliable, leak-proof connections resistant to loosening caused by vibration.
- Swivel fitting on 4 inch feed side end for maximum directional flexibility.
- Non-swivel fitting on the 20-inch end of the use side improves vibration resistance for a secure connection.
- No silicone present.
features
- MAXAIR model
- With swivel fitting at the air inlet
- Maximum operating length: 20 feet
- Maximum inlet pressure at 23°C: 143 PSI
- Air inlet connection: 1/4 (M) NPT
- Operating temperature: -20 to 70°C
- Ester-based polyurethane hose
| Inner Diameter | 3/8 in |
| Inlet Thread Gender | Male |
| Working Length | 20 ft |
| Inlet Pressure [Max] | 143 psi |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| HOSE COLOR | Blue |
| Fluid Temperature [Max] | 70 °F |
| Weight | 0.0 LB |
| EAN or UPC | 774679147242 |

