- Brass Housing Material
- 3/8 in Inlet Size
description
- Heavy-duty, leak-proof brass fitting resists loosening caused by vibration.
- Full-flow swivel fitting for coiled hose ends to allow maximum directional flexibility.
features
- For FLEXCOIL model 3/8 I.D. coiled hose
- 360° rotation
| End B Inlet Thread Gender | Male |
| Housing Material | Brass |
| Inlet Pressure [Max] | 140 psi |
| Color | Gold |
| Inlet Size | 3/8 in |
| Compatible Fluids | Air |
| Connection Type 2 | Threaded |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679035365 |

