- 1/4 in Inner Diameter
- 16 ft Working Length
- Red
description
- Ideal model for air tools, on assembly lines, in machine shops, body repair and paint shops.
- The properties of ether-based polyurethane provide a longer lifespan.
- The hose stretches easily and retracts automatically.
- Excellent memory over a wide temperature range.
- Very high resistance to folding, abrasion and humidity.
- 25% lighter than rubber hoses and more elastic and flexible than nylon hoses.
- Smaller spiral diameter for a compact, space-saving design.
- Ultra-robust, leak-proof brass fittings resist loosening caused by vibration.
- Full flow swivel fittings on both ends allowing maximum directional flexibility.
- 20" and 4" coupler plug for better ergonomics.
- No silicone present.
features
- FLEXCOIL model
- With swivel fittings at both ends of the hose
- Maximum operating length: 16 feet
- Maximum inlet pressure at 23°C: 140 PSI
- Air inlet connection: 1/4 (M) NPT
- Operating temperature: -40 to 70°C
- Ether-based polyurethane hose
| Inner Diameter | 1/4 in |
| Compatible Fluids | Air |
| Working Length | 16 ft |
| Fluid Temperature [Max] | 70 °F |
| Inlet Size | 1/4 in |
| HOSE COLOR | Red |
| Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 140 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679176150 |

