- 1/4 in Inner Diameter
- 20 ft Working Length
- Black
description
- Excellent hose for welding and grinding shops, robotic welding, chemical plants, lubrication systems, paint systems and laboratories.
- Inner polyurethane tube covered with a flame-retardant anti-marking technopolymer sheath to protect against sparks and hot metal shavings.
- The sheath meets UL94-VO requirements and has excellent insulating properties.
- Excellent resistance to oils, solvents, most acids and aqueous solutions, ultraviolet rays, ozone and heat.
- Excellent abrasion resistance.
- Excellent folding resistance and retractable memory.
- Stretches easily and retracts automatically.
- Featuring a 4" and 20" straight end for easy handling.
- Swivel fitting on the supply side allowing maximum directional flexibility.
- Non-swivel connection on the use side improving resistance to vibrations for a secure connection.
- No presence of silicone.
features
- SPARKCOIL model
- With swivel fitting at the end of the air inlet
- Maximum operating length: 20 feet
- Maximum inlet pressure at 23°C: 143 PSI
- Air inlet connection: 1/4 (M) NPT
- Operating temperature: -40 to 70°C
- Hose meets UL94-VO requirements
- Flame-retardant hybrid polymer hose
| Working Length | 20 ft |
| HOSE COLOR | Black |
| Inlet Thread Gender | Male |
| Fluid Temperature [Max] | 70 °F |
| Inlet Pressure [Max] | 143 psi |
| Inlet Size | 1/4 in |
| Inner Diameter | 1/4 in |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679196202 |

