- 1/4 in Inlet Size
- Stainless Steel 304 Housing Material
description
- Model compliant with ISO 6150 B-12 and A-A59439 standards. Corrosion-resistant plug manufactured to the highest quality standards to ensure compatibility.
features
- 304 stainless steel coupler plug
| Outlet Thread Gender | Female |
| Outlet Size | 1/4 in |
| Housing Material | Stainless Steel 304 |
| Compatible Fluids | Air |
| Outlet Connection | Threaded |
| Color | Silver |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679058524 |

