- 1/4 in Inlet Size
- Stainless Steel 304 Housing Material
description
- Thread sealant for improved leak-tightness.
- Model meets ISO 6150 B-12 and A-A59439 standards. Corrosion-resistant plug manufactured to high-quality standards to guarantee compatibility.
features
- Thread with sealing coating
- 304 stainless steel coupler plug
| Color | Silver |
| Outlet Connection | Threaded |
| Inlet Size | 1/4 in |
| Outlet Size | 1/4 in |
| Outlet Thread Gender | Male |
| Housing Material | Stainless Steel 304 |
| Compatible Fluids | Air |
| Weight | 0.06 LB |
| EAN or UPC | 774679014919 |

