- 1/4 in Inlet Size
- Steel Housing Material
description
- Model compliant with ISO 6150 B-12 and A-A59439 standards. Corrosion-resistant coupler plug manufactured to high quality standards to ensure compatibility.
features
- Zinc-plated steel coupler plug
| Outlet Size | 1/4 in |
| Housing Material | Steel |
| Color | Silver |
| Compatible Fluids | Air |
| Outlet Connection | Barbed |
| Finish | Zinc Plated |
| Inlet Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 774679203429 |

