- Brass Housing Material
- Silver
description
- Model with automatic connection, Ball locking mechanism, guard to prevent accidental disconnection and knurled sleeve for better grip.
features
- Model UNIQUIK
- Compatible with 1/4 Industrial and 1/4 Truflate coupler plugs
- Disconnects under pressure
- 360° swivel and 30° angle positioning
| Housing Material | Brass |
| Outlet Connection | Automatic |
| Disconnect Type | Pressurized |
| Inlet Pressure [Max] | 150 psi |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Outlet Size | 1/4 in |
| Color | Silver |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679093778 |

