- Steel Housing Material
- Silver, Black, Blue
description
- Compact design.
- Efficient and easy automatic connection, even under pressure, thanks to Ball locking mechanism.
- Excellent air flow with minimal pressure drop.
- High performance and corrosion resistance.
- Guard prevents accidental disconnection.
- Knurled sleeve for better grip.
features
- QUIKSILVER 2 model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 44 SCFM
- Maximum inlet pressure: 362 PSI
- Operating temperature: -20 to 60°C
- Zinc-plated steel quick coupler
| Inlet Pressure [Max] | 362 psi |
| Inlet Size | 3/8 in |
| Outlet Size | 3/8 in |
| Finish | Zinc Plated |
| Compatible Fluids | Air |
| Disconnect Type | Pressurized |
| Inlet Thread Gender | Female |
| Outlet Connection | Automatic |
| Color | Silver, Black, Blue |
| Housing Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 774679083939 |

