- Brass Housing Material
- Gold
description
- Automatic connection.
- Guard to prevent accidental disconnection.
- Knurled sleeve for better grip.
- Ball locking mechanism ensures safe and efficient connection.
features
- UNIQUIK model
- Compatible with 1/4 Industrial, 1/4 Truflate and 1/4 Aro 210 coupler plugs
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 35 SCFM
- Maximum inlet pressure: 150 PSI
- Operating temperature: -40 to 71°C
| Inlet Pressure [Max] | 150 psi |
| Compatible Fluids | Air |
| Housing Material | Brass |
| Disconnect Type | Pressurized |
| Outlet Connection | Automatic |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Female |
| Color | Gold |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679901011 |

