- Steel Housing Material
- Gold
description
- Six-ball locking mechanism distributes the load evenly for exceptional durability.
- Automatic connection.
- Safety guard to prevent accidental disconnection.
- Knurled sleeve for better grip.
features
- UNIMAX model
- Compatible with 1/4 Industrial, 1/4 Truflate, Ultraflo, 1/4 Lincoln and 1/4 Aro 210 coupler plugs
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 37 SCFM
- Maximum inlet pressure: 200 PSI
- Operating temperature: -40 to 100°C
- Nickel-plated steel quick coupler
| Outlet Connection | Automatic |
| Outlet Size | 1/4 in |
| Inlet Pressure [Max] | 200 psi |
| Housing Material | Steel |
| Disconnect Type | Pressurized |
| Compatible Fluids | Air |
| Color | Gold |
| Inlet Size | 1/4 in |
| Finish | Nickel Plated |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679204419 |

