- Brass Housing Material
- Silver
description
- Automatic, efficient and safe connection with pin lock mechanism.
features
- AUTOMAX model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 37 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 250 psi |
| Outlet Size | 1/4 in |
| Disconnect Type | Pressurized |
| Housing Material | Brass |
| Outlet Connection | Automatic |
| Color | Silver |
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 774679204440 |

