- Brass Housing Material
- Gold, Silver
description
- Robust, reliable fitting with ball lock mechanism.
- Manually operated sleeve to connect or disconnect the coupler plug.
features
- MAXQUIK PLUS model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 37 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
| Outlet Connection | Manual |
| Color | Gold, Silver |
| Housing Material | Brass |
| Outlet Size | 3/8 in |
| Compatible Fluids | Air |
| Inlet Size | 3/8 in |
| Disconnect Type | Pressurized |
| Inlet Pressure [Max] | 250 psi |
| Weight | 0.22 LB |
| EAN or UPC | 774679205645 |

