- Brass Housing Material
description
- Automatic, efficient and safe connection with pin lock mechanism.
features
- AUTOMAX model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 37 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
| Compatible Fluids | Air |
| Outlet Connection | Automatic |
| Outlet Size | 1/4 in |
| Disconnect Type | Pressurized |
| Housing Material | Brass |
| Inlet Pressure [Max] | 250 psi |
| Inlet Size | 1/4 in |
| Inlet Thread Gender | Male |
| Weight | 0.21 LB |
| EAN or UPC | 774679206444 |

