- Steel Housing Material
- Silver
description
- Fitting designed to release air pressure before disconnection to reduce the risk of whiplash injury.
- Valve sleeve operated independently of the locking sleeve. When the valve sleeve is moved to stop the flow of air, it releases the downstream pressure.
- Easy to disconnect and connect at zero pressure.
- Automatic connection.
- Six-ball locking mechanism distributes the load evenly, preventing wear and ensuring an excellent connection, while reducing hose kinking.
- Knurled sleeve for better grip.
- This model can be used as an isolation valve to cut off the compressed air supply.
features
- UNISAFE model
- Compatible with 1/4 Industrial, 1/4 Truflate, Ultraflo, 1/4 Lincoln and 1/4 Aro 210 coupler plugs
- Zero pressure disconnection
- Nominal airflow at 100 PSIG: 34 SCFM
- Maximum inlet pressure: 200 PSI
- Operating temperature: -20 to 93°C
- Nickel-plated steel quick coupler
| Inlet Size | 1/4 in |
| Outlet Size | 1/4 in |
| Housing Material | Steel |
| Color | Silver |
| Inlet Thread Gender | Male |
| Outlet Connection | Automatic |
| Disconnect Type | Pressurized |
| Inlet Pressure [Max] | 200 psi |
| Exhaust | Yes |
| Finish | Nickel Plated |
| Compatible Fluids | Air |
| Weight | 0.44 LB |
| EAN or UPC | 774679206482 |

