- Brass Housing Material
- Gold, Silver
description
- Ideal for connecting three tools to a single air hose.
features
- AUTOMAX quick couplers
- 1/4 Industrial zinc-plated steel coupler plugs
- Brass quick couplers
| Outlet Quantity | 3 |
| Outlet Size | 1/4 in |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Housing Material | Brass |
| Outlet Connection | Quick Coupler |
| Inlet Thread Gender | Female |
| Drain | No |
| Color | Gold, Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679080921 |

