- 1/4 in Inlet Size
- Steel Housing Material
description
- Quick coupler sleeve manually operated to connect or disconnect the coupler plug.
- Compact, economical design.
- Efficient and secure connection with four-ball locking mechanism.
- Guard prevents accidental disconnection of quick coupler.
- Knurled quick-connect sleeve for better grip.
- Connection to tool or air supply.
features
- 1x 1/4 Industrial quick coupler in 1/4 (F) NPT steel
- 1x 1/4 Industrial steel coupler plug 1/4 (F) NPT
- 1x 1/4 Industrial steel coupler plug 1/4 (M) NPT
- 1x hexagonal brass union 1/4 (M) NPT
- Nominal airflow at 100 PSIG: 24 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- Zinc-plated steel quick coupler
| Color | Gold, Silver |
| Outlet Connection | Manual |
| Inlet Size | 1/4 in |
| Outlet Size | 1/4 in |
| Housing Material | Steel |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Finish | Zinc Plated |
| Disconnect Type | Pressurized |
| Weight | 0.33 LB |
| EAN or UPC | 774679901110 |

