- Aluminum Housing Material
- Black, Blue
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- TOPQUIK S1 quick couplers
- Outlet cap and drain included
- Anodized aluminum manifold
- Composite quick couplers
includes
- Drain
| Finish | Anodized |
| Outlet Connection | Quick Coupler |
| Color | Black, Blue |
| Exhaust | Yes |
| Outlet Size | 1/4 in |
| Compatible Fluids | Air |
| Inlet Size | 1/2 in |
| Housing Material | Aluminum |
| Drain Type | Manual |
| Drain | Yes |
| Outlet Quantity | 2 |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679956875 |

