Topring
20.735
Imperial Regular Barb Polyester Composite, Stainless Steel 1/4 in Coupler
Item #115070739
- Polyester Composite, Stainless Steel Housing Material
- Black, Blue
description
- Safe one-push disconnection prevents dangerous whiplash.
- Downstream pressure is automatically released, facilitating zero pressure disconnection.
- Quick coupler complies with ISO 4414 safety standards.
- ATEX certification classification 1 and 2 (gas) and classification 21 and 22 (dust).
- Silicone-free body to prevent the risk of compressed air contamination when applying paint or varnish.
- Sleeve protects delicate surfaces from scratches.
- Abrasion-, vibration-, corrosion-, impact- and crush-resistant design.
- Completely sealed design reduces energy costs.
- Swivel body for quick installation and optimum positioning.
- Ball locking mechanism.
features
- Model TOPQUIK S1
- Zero pressure disconnection
- Nominal airflow at 100 PSIG: 34 SCFM
- Maximum inlet pressure: 174 PSI
- Operating temperature: -15 to 70°C
- Polyester composite quick coupler
| Outlet Size | 3/8 in |
| Outlet Connection | Automatic |
| Housing Material | Polyester Composite, Stainless Steel |
| Inlet Pressure [Max] | 175 psi |
| Compatible Fluids | Air |
| Color | Black, Blue |
| Inlet Size | 1/4 in |
| Exhaust | Yes |
| Disconnect Type | Zero Pressure |
| Weight | 0.0 LB |
| EAN or UPC | 774679066406 |
