- Stainless Steel 304 Housing Material
- Silver
description
- Robust, reliable fitting with ball lock mechanism.
- Manually operated socket to connect or disconnect coupler plug.
- Ideal for corrosive environments.
features
- MAXQUIK PLUS model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 37 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- 304 stainless steel quick coupler
| Inlet Size | 1/4 in |
| Housing Material | Stainless Steel 304 |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 250 psi |
| Disconnect Type | Pressurized |
| Outlet Connection | Manual |
| Compatible Fluids | Air |
| Outlet Size | 1/4 in |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679053772 |

