- Steel Housing Material
- Gold
description
- Manually operated sleeve to connect or disconnect the coupler plug.
- Compact, economical design.
- Efficient, secure connection with four-ball locking mechanism.
- Guard prevents accidental disconnection.
- Knurled sleeve for a better grip.
features
- MAXQUIK model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 24 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- Zinc-plated steel quick coupler
| Outlet Size | 3/8 in |
| Outlet Connection | Manual |
| Color | Gold |
| Inlet Size | 3/8 in |
| Disconnect Type | Pressurized |
| Housing Material | Steel |
| Inlet Pressure [Max] | 250 psi |
| Finish | Zinc Plated |
| Inlet Thread Gender | Male |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679946692 |

