- 1/4 in Inlet Size
- Steel Housing Material
description
- Zinc-plated surface hardened by heat treatment to resist corrosion.
- Coupler plug meets ISO 6150 B-15 and A-A 5944 standards.
- For a better seal, we recommend using PTFE tape on the male threads.
features
- Zinc-plated steel coupler plug
| Finish | Zinc Plated |
| Outlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Color | Silver |
| Housing Material | Steel |
| Outlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679939847 |

