- 1/4 in Inlet Size
- Stainless Steel Housing Material
features
- Stainless steel coupler plug
| Housing Material | Stainless Steel |
| Compatible Fluids | Air |
| Outlet Thread Gender | Male |
| Outlet Size | 3/8 in |
| Color | Silver |
| Outlet Connection | Threaded |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679117030 |

