- Brass Housing Material
- Gold
description
- Automatic, efficient and safe connection with pin lock mechanism.
features
- AUTOMAX model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 62 SCFM
- Maximum inlet pressure: 300 PSI
- Operating temperature: -40 to 121°C
| Color | Gold |
| Air Flow [Max] | 62 SCFM |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Disconnect Type | Pressurized |
| Inlet Size | 3/8 in |
| Housing Material | Brass |
| Outlet Connection | Automatic |
| Outlet Size | 1/4 in |
| Inlet Pressure [Max] | 300 psi |
| Weight | 0.0 LB |
| EAN or UPC | 774679214623 |

