- Stainless Steel Housing Material
- Silver
features
- Model UNISAFE
- 6 Ball locking mechanism
- Nominal air flow at 100 PSIG: 51 SCFM
- Maximum inlet pressure: 220 PSI
- Operating temperature: 20 to 50°C
| Outlet Connection | Automatic |
| Housing Material | Stainless Steel |
| Color | Silver |
| Inlet Pressure [Max] | 220 psi |
| Inlet Thread Gender | Female |
| Inlet Size | 3/8 in |
| Outlet Size | 3/8 in |
| Disconnect Type | Zero Pressure |
| Air Flow [Max] | 51 SCFM |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679117009 |

