- Brass Housing Material
- Silver, Blue
description
- High performance and corrosion resistance.
- Excellent air flow with low pressure drop.
- Safety device to prevent accidental disconnection.
- Efficient and safe automatic connection with ball locking mechanism.
- Easy connection, even under pressure.
- Knurled sleeve for better grip.
features
- QUIKSILVER model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 72 SCFM
- Maximum inlet pressure: 435 PSI
- Operating temperature: -20 to 100°C
- Nickel-plated brass quick coupler
| Finish | Nickel Plated |
| Outlet Size | 1/2 in |
| Outlet Connection | Automatic |
| Inlet Pressure [Max] | 435 psi |
| Housing Material | Brass |
| Disconnect Type | Pressurized |
| Inlet Size | 1/2 in |
| Air Flow [Max] | 72 SCFM |
| Compatible Fluids | Air |
| Color | Silver, Blue |
| Weight | 0.0 LB |
| EAN or UPC | 774679041076 |

