- Steel Housing Material
- Gold
description
- Robust, high-performance design.
- Manually operated socket to connect or disconnect coupler plug.
- Ball locking mechanism for secure connection.
- High air flow.
- Safety guard prevents accidental disconnection.
features
- MAXQUIK model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 56 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- Zinc-plated steel quick coupler
| Color | Gold |
| Finish | Nickel Plated |
| Compatible Fluids | Air |
| Air Flow [Max] | 56 SCFM |
| Housing Material | Steel |
| Inlet Pressure [Max] | 250 psi |
| Outlet Size | 1/2 in |
| Inlet Size | 1/2 in |
| Disconnect Type | Pressurized |
| Outlet Connection | Manual |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679067540 |

