- Steel Housing Material
description
- Two-step, zero pressure disconnection prevents dangerous whiplash. Easy connection, as no reverse force is exerted by pressure. Safe disconnection because downstream pressure is automatically released.
- Fitting meets ISO 4414 safety standards.
- Full flow: tools operate at maximum performance without having to increase inlet pressure.
- Silent disconnection limits noise pollution.
- Abrasion-resistant finish.
- Connect: Insert the coupler plug into the coupler and rotate approximately 90º until the orange ring engages in the groove.
- Disconnecting: Push the orange ring back to reposition the spigot in a straight
- in a straight line to remove it.
- Tip: To prevent the hose from disconnecting dangerously, the end cap should be held in place by hand until the hose is completely vented.
features
- TOPQUIK SC model
- Zero pressure disconnection
- Nominal airflow at 100 PSIG : 75 SCFM
- Maximum inlet pressure : 360 PSI
- Operating temperature: -20 to 100°C
- Nickel-plated steel quick coupler
| Disconnect Type | Zero Pressure |
| Exhaust | Yes |
| Compatible Fluids | Air |
| Outlet Connection | Manual |
| Housing Material | Steel |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 360 psi |
| Inlet Thread Gender | Female |
| Air Flow [Max] | 75 SCFM |
| Finish | Nickel Plated |
| Outlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679041328 |

