- 1/4 in Inlet Size
- Steel Housing Material
description
- Zinc-plated surface hardened by heat treatment to resist corrosion.
- Coupler plug manufactured to industry standards to ensure compatibility.
- Coupler plug meets ISO 6150 B-17 and A-A 59439 standards.
features
- Zinc-plated steel coupler plug
| Color | Silver |
| Housing Material | Steel |
| Outlet Connection | Threaded |
| Outlet Thread Gender | Male |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Outlet Size | 1/4 in |
| Finish | Zinc Plated |
| Weight | 0.0 LB |
| EAN or UPC | 774679051136 |

