- Brass Housing Material
- Gold
description
- Automatic fitting.
- High-quality, high-performance model.
- Ball locking mechanism for secure connection.
- Fitting designed for rigid mounting where the connection is made by pushing the end into the fitting.
- High air flow rate.
features
- AUTOMAX model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 99 SCFM
- Maximum inlet pressure: 300 PSI
- Operating temperature: -40 to 121°C
| Outlet Connection | Automatic |
| Inlet Pressure [Max] | 233 psi |
| Outlet Size | 1/2 in |
| Air Flow [Max] | 99 SCFM |
| Inlet Size | 1/2 in |
| Inlet Thread Gender | Male |
| Disconnect Type | Pressurized |
| Housing Material | Brass |
| Compatible Fluids | Air |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 774679078454 |

