- Brass Housing Material
- Silver, Blue
description
- Very high performance and corrosion resistance for a long lifespan.
- High air flow with low pressure drop for better tool performance.
- Safety guard device preventing accidental disconnections.
- Efficient and safe automatic connection with ball locking mechanism.
- Easy connection, even under pressure.
- Knurled sleeve for better grip.
features
- QUIKSILVER model
- Disconnect under pressure
- Rated airflow at 100 PSIG: 145 SCFM
- Maximum inlet pressure: 500 PSI
- Operating temperature: -20 to 100°C
- Nickel-plated brass quick coupler
| Housing Material | Brass |
| Inlet Pressure [Max] | 500 psi |
| Air Flow [Max] | 145 SCFM |
| Outlet Connection | Automatic |
| Finish | Nickel Plated |
| Inlet Thread Gender | Male |
| Outlet Size | 1/2 in |
| Compatible Fluids | Air |
| Inlet Size | 1/2 in |
| Disconnect Type | Pressurized |
| Color | Silver, Blue |
| Weight | 0.0 LB |
| EAN or UPC | 774679041106 |

