- Steel Housing Material
- Silver, Black, Orange
description
- Prevention of dangerous whiplash with two-step, zero-pressure disconnection. Easy connection, as no reverse force exerted by pressure. Safe disconnection, as downstream pressure is automatically released.
- Connection that meets ISO 4414 safety standards.
- Full Flow: Tools operate at peak performance without having to increase inlet pressure.
- Silent disconnection limiting noise pollution.
- Abrasion resistant finish.
- Connection: Insert the tip into the fitting and rotate approximately 90º until the orange ring engages the groove.
- Disconnect: Push back the orange ring to reposition the end in
- straight line to remove it.
- Tip: To prevent the hose from becoming dangerously disconnected, the end piece should be held by hand until the hose is completely vented.
features
- TOPQUIK SC model
- Zero pressure disconnection
- Rated airflow at 100 PSIG: 175 SCFM
- Maximum inlet pressure: 360 PSI
- Operating temperature: -20 to 100°C
- Nickel-plated steel quick coupler
| Inlet Pressure [Max] | 360 psi |
| Air Flow [Max] | 175 SCFM |
| Disconnect Type | Zero Pressure |
| Inlet Size | 3/8 in |
| Outlet Connection | Manual |
| Color | Silver, Black, Orange |
| Finish | Nickel Plated |
| Housing Material | Steel |
| Inlet Thread Gender | Female |
| Outlet Size | 3/8 in |
| Compatible Fluids | Air |
| Exhaust | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 774679099350 |

