- Steel Housing Material
- Gold
description
- Safety guard device to prevent accidental disconnections.
- Ball locking mechanism.
features
- MAXQUIK model
- Pressurized disconnection
- Rated airflow at 100 PSIG: 75 SCFM
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
- Zinc-plated steel quick coupler
| Inlet Pressure [Max] | 250 psi |
| Compatible Fluids | Air |
| Outlet Size | 1/2 in |
| Outlet Connection | Manual |
| Inlet Size | 1/2 in |
| Finish | Zinc Plated |
| Inlet Thread Gender | Male |
| Housing Material | Steel |
| Disconnect Type | Pressurized |
| Air Flow [Max] | 75 SCFM |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 774679039264 |

