- Steel Housing Material
- Silver, Black, Yellow
description
- Compact design.
- Automatic, efficient and easy connection, even under pressure, thanks to the ball locking mechanism.
- Excellent air flow with low pressure drop.
- Very high performance and corrosion resistance.
- Safety guard device preventing accidental disconnections.
- Knurled sleeve for better grip.
features
- QUIKSILVER 2 model
- Pressurized disconnection
- Nominal airflow at 100 PSIG: 44 SCFM
- Maximum inlet pressure: 362 PSI
- Operating temperature: -20 to 60°C
- Zinc-plated steel quick coupler
| Inlet Pressure [Max] | 362 psi |
| Inlet Thread Gender | Male |
| Color | Silver, Black, Yellow |
| Housing Material | Steel |
| Disconnect Type | Pressurized |
| Outlet Connection | Automatic |
| Finish | Zinc Plated |
| Outlet Size | 1/4 in |
| Air Flow [Max] | 44 SCFM |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679087067 |

